Page 1 of 5

Next

Compare
820A13B

COMPARE

820A13B

Description
820A13B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A13B

BDI # 625508

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Pitch Diameter - Millimeter: 81.991
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A13B

COMPARE

815A13B

Description
815A13B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A13B

BDI # 625451

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.228
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.11
Other Features: Block Body
Global Part Number GPN: 569362
Pitch Diameter - Millimeter: 81.991
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
114-811-4

COMPARE

114-811-4

Description
N5936-10T-1IN-I-POM SPROCKET ; POR 114-811-4 1" BORE

REXNORD

Part # 10028482

BDI # 21473846

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Other Features: Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-10T_1IN_1KW2SS_POM

COMPARE

N5936-10T_1IN_1KW2SS_POM

Description
N5936-10T_1IN_1KW2SS_POM SPROCKET ; POR 114-811-1 1IN BORE NON-SPLIT

REXNORD

Part # 8500355

BDI # 15063035

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 38.9
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-10T_25MM_1KW1SS_POM

COMPARE

N5936-10T_25MM_1KW1SS_POM

Description
N5936-10T_25MM_1KW1SS_POM SPROCKET ; NON-RETURNABLE N5936 MOLDED NON-SPLIT

REXNORD

Part # N5936-10T_25MM_1KW1SS_POM

BDI # 26260094

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Other Features: 5930 Series Molded Non-Split
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY