Page 1 of 4

Next

Compare
815-25R1-RS

COMPARE

815-25R1-RS

Description
815-25R1-RS CONV CHAIN SPROCKET ; POR NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 815-25R1-RS

BDI # 336371

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
815-25R23M-RMS

COMPARE

815-25R23M-RMS

Description
815-25R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED

SYSTEM PLAST

Part # 815-25R23M-RMS

BDI # 336360

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820-25R1.25-RS

COMPARE

820-25R1.25-RS

Description
820-25R1.25-RS CONV CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 820-25R1.25-RS

BDI # 336439

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
820-25R1-RS

COMPARE

820-25R1-RS

Description
820-25R1-RS CONV CHAIN SPROCKET ; POR NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 820-25R1-RS

BDI # 336438

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
815-25R1.25-DMS-SS

COMPARE

815-25R1.25-DMS-SS

Description
815-25R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-25R1.25-DMS-SS

BDI # 336367

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY