NS8500-21T 1IN KWSS
Description
NS8500-21T 1IN KWSS SPROCKET ; MOLDED SPLIT
Part # 614-237-1
BDI # 19435347
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
815A21
Description
815A21 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 21 TEETH
Part # 815A21
BDI # 625456
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815BS21 1
Description
815BS21 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS21 1
BDI # 625468
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
881C21 MPB 3/4
Description
881C21 ROLLER CHAIN SPROCKET ; ROUGH; 3/4" ID X 130.5MM OD X 1-1/4" WD
Part # 881C21
BDI # 625635
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
QRS820A21
Description
QRS820A21 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS820A21
BDI # 610583
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore