Page 1 of 26

Next

Compare
820A21 X 20MM 6MMX2.8MM KW

COMPARE

820A21 X 20MM 6MMX2.8MM KW

Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 X 20MM 6MMX2.8MM KW

BDI # 21516010

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-21T-1-1/2IN-KWSS-PA 614-38-11

COMPARE

NS820-21T-1-1/2IN-KWSS-PA 614-38-11

Description
NS820-21T-1-1/2IN-KWSS-PA SPROCKET ; 614-38-11 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-21T-1-1/2IN-KWSS-PA 614-38-11

BDI # 24116935

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 820 Series Molded Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI821-21T-1IN-KWSS-A 401-308-5

COMPARE

CI821-21T-1IN-KWSS-A 401-308-5

Description
CI821-21T-1IN-KWSS-A SPROCKET ; 401-308-5 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI821-21T-1IN-KWSS-A 401-308-5

BDI # 24116082

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: 821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS7700-16T-1-3/8IN-1KW-PA 614-62-46

COMPARE

NS7700-16T-1-3/8IN-1KW-PA 614-62-46

Description
NS7700-16T-1-3/8IN-1KW-PA SPROCKET ; 614-62-46 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS7700-16T-1-3/8IN-1KW-PA 614-62-46

BDI # 24116071

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.14
Other Features: 7700 Series Molded Split
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A22

COMPARE

815A22

Description
815A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A22

BDI # 625458

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY