Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A29
Description
815A29 CONVEYING CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881
Part # 815A29
BDI # 625464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Outside Diameter - Millimeter:
179.07
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
CI882-15T-1-1/4IN-KWSS-A 401-326-4
Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4
BDI # 24115421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.21
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.134
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore