Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A41
Description
815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
Part # 815A41
BDI # 625466
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
NS5996-14T 90MM S HS
Description
NS5996-14T 90MM S HS SPROCKET
Part # NS5996-14T 90MM S HS
BDI # 22605083
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Outside Diameter - Millimeter:
256.54
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
HS5996-14T 65MM SQ
Description
HS5996-14T 65MM SQ SPROCKET ; POR 114-1101-2
Part # 9121048
BDI # 19434279
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
10.098
Other Features:
Heat Stabilized Material
Pitch Diameter - Millimeter:
256.82
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2 SQ SPROCKET ; POR 114-1053-1 MOLDED
Part # 8536360
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore