Page 1 of 4

Next

Compare
882C10

COMPARE

882C10

Description
882C10 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C10

BDI # 625664

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Block Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
882C10 1-1/4

COMPARE

882C10 1-1/4

Description
882C10 1-1/4 RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 882C10 1-1/4

BDI # 21587797

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882-10T RB 3/4IN BLOCK BODY

COMPARE

882-10T RB 3/4IN BLOCK BODY

Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT

REXNORD

Part # 9167930

BDI # 18142185

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Block Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-10T-1IN-KWSS-A 401-323-6

COMPARE

CI882-10T-1IN-KWSS-A 401-323-6

Description
CI882-10T-1IN-KWSS-A SPROCKET ; POR 401-323-6 NON-SPLIT

REXNORD

Part # 10028862

BDI # 24114828

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU882-10T 1 KWSS NYL

COMPARE

KU882-10T 1 KWSS NYL

Description
KU882-10T 1 KWSS NYL SPROCKET ; PRICE ON REQUEST

REXNORD

Part # KU882-10T 1 KWSS NYL

BDI # 21851963

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.92
Other Features: With Set Screw
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY