Page 1 of 2

Next

Compare
880C11

COMPARE

880C11

Description
880C11 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C11

BDI # 625622

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.31
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-11T 1-1/4IN KWSS

COMPARE

NS880-11T 1-1/4IN KWSS

Description
NS880-11T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-101-3 MOLDED SPLIT

REXNORD

Part # NS880-11T 1-1/4IN KWSS

BDI # 18146037

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-11T-1IN-1KW1SS-PA

COMPARE

NS880-11T-1IN-1KW1SS-PA

Description
NS880-11T-1IN-1KW1SS-PA SPROCKET ; NON-RETURNABLE 614-101-1 MOLDED SPLIT

REXNORD

Part # NS880-11T-1IN-1KW1SS-PA

BDI # 18141545

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS880-11T-1IN-I-PA 614-101-7

COMPARE

NS880-11T-1IN-I-PA 614-101-7

Description
NS880-11T-1IN-I-PA 614-101-7 SPROCKET ; NON-RETURNABLE MOLDED SPLIT

REXNORD

Part # NS880-11T-1IN-I-PA 614-101-7

BDI # 24116385

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.31
Other Features: 880 Series Molded Split
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
880-11T RB 3/4IN ARM BODY

COMPARE

880-11T RB 3/4IN ARM BODY

Description
CI880-11T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-209-2 NON-SPLIT CI

REXNORD

Part # 880-11T RB 3/4IN ARM BODY

BDI # 18141893

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.31
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY