Page 1 of 9

Next

Compare

COMPARE

C5-F-60-09-4

Description
C5-F-60-09-4 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-60-09-4

BDI # 21985874

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-60-09-1

COMPARE

D5-R-60-09-1

Description
D5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-60-09-1

BDI # 21977780

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
60-D5043FS

COMPARE

60-D5043FS

Description
60D 5043FS ; RTN D 4.5 DROP DSCRUB FS

REXNORD

Part # 0629045

BDI # 18141445

Features

Roller Width - Inch: 63
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Sealed | 16 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-60

COMPARE

D5-RRD-60

Description
D5-RRD-60 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-60

BDI # 21977802

Features

Roller Width - Inch: 63.13
Roller Width - Millimeter: 1603.502
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
D5-20UI-72

COMPARE

D5-20UI-72

Description
D5-20UI-72 IMPACT IDLER ; 5" DIA ROLLER 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-20UI-72

BDI # 21980655

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY