Page 1 of 13

Next

Compare
60-D6040FS

COMPARE

60-D6040FS

Description
60D 6040 FS DRP STL FS IDLER ; RETURN D 4.5

REXNORD

Part # 0629092

BDI # 18141446

Features

Roller Width - Inch: 63
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20UI-72

COMPARE

D6-20UI-72

Description
D6-20UI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20UI-72

BDI # 21979410

Features

Roller Width - Inch: 63.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-R-60-09

COMPARE

D6-R-60-09

Description
D6-R-60-09 FLAT CARRY ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-R-60-09

BDI # 21979162

Features

Roller Width - Inch: 63.38
Roller Width - Millimeter: 1609.852
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
C6-FRD-60

COMPARE

C6-FRD-60

Description
C6-FRD-60 FLAT CARRY ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-FRD-60

BDI # 21979892

Features

Roller Width - Inch: 63.38
Roller Width - Millimeter: 1609.852
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1524
Product Name: Roller
Belt Width - Inch: 60

Price Inventory : Available to order
Loading Price
QTY
E6-RRD-66

COMPARE

E6-RRD-66

Description
E6-RRD-66 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 66" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-RRD-66

BDI # 21979218

Features

Roller Width - Inch: 70
Roller Width - Millimeter: 1778
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1676.4
Product Name: Roller
Belt Width - Inch: 66

Price Inventory : Available to order
Loading Price
QTY