Page 1 of 8

Next

Compare
1-19

COMPARE

1-19

Description
1 19 ; POR 1.9 POLYMERIC ROL BF19

REXNORD

Part # 1-19

BDI # 18138069

Features

Roller Width - Inch: 18.75
Series: 190
Bearing Type: Spherical Plain Bearing
Roller Diameter - Millimeter: 48.26
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 11.125
Shaft Dia/Bore - Inch: 0.438
Roller Type: Single
Roller Material: Polymer
Other Features: Non Corrosive | Self Aligning Bearing | Normal Duty Roller Conveyor

Price Inventory : Available to order
Loading Price
QTY
54-GC5310-01

COMPARE

54-GC5310-01

Description
54-GC5310-01 IDLER ; POR 35 A/S STEEL EQ R/G

REXNORD

Part # 54-GC5310-01

BDI # 18141278

Features

Roller Width - Inch: 19
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Actuating Shoe
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
54-GC5412-02

COMPARE

54-GC5412-02

Description
54-GC5412-02 IDLER ; POR 45 P/A STEEL EQ F/S

REXNORD

Part # 54-GC5412-02

BDI # 18141287

Features

Roller Width - Inch: 19
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
54-GC5400-01

COMPARE

54-GC5400-01

Description
54-GC5400-01 IDLER ; POR 45TRGH STEEL EQ R/G

REXNORD

Part # 54-GC5400-01

BDI # 18141282

Features

Roller Width - Inch: 19
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
54-GC5402-02

COMPARE

54-GC5402-02

Description
54-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S

REXNORD

Part # 54-GC5402-02

BDI # 18141286

Features

Roller Width - Inch: 19
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY