ROL-PLT 567 LIP3 L85MM HP
        
            Description
            
            ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE
    
Part # 1500985
BDI # 19435794
Features
        
                            Roller Width - Inch:
                            
                                2.66
                        
        
                            Roller Width - Millimeter:
                            
                                67.564
                        
        
                            Series:
                            
                                672
                        
        
                            Length - Feet:
                            
                                0.139
                        
        
                            Height - Millimeter:
                            
                                22.352
                        
        
                            Roller Diameter - Millimeter:
                            
                                10.922
                        
        
                            Roller Diameter - Inch:
                            
                                0.43
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Polyethylene
                        
        
                            Other Features:
                            
                                Side Module with Nose | Stainless Steel Roller Shaft | White Roller
                        
        
906-656721
        
            Description
            
            906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL
    
Part # 906-656721
BDI # 26252637
Features
        
                            Roller Width - Inch:
                            
                                3.03
                        
        
                            Series:
                            
                                906
                        
        
                            Bearing Type:
                            
                                Sleeve Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                73.66
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Shaft Dia/Bore - Millimeter:
                            
                                15.875
                        
        
                            Shaft Dia/Bore - Inch:
                            
                                0.625
                        
        
                            Roller Type:
                            
                                Single
                        
        
                            Roller Material:
                            
                                Acetal
                        
        
                            Other Features:
                            
                                Thermoplastic Rubber Surface | Tan Color Hub
                        
        
672 LIP2 L85MM HP
        
            Description
            
            ROL-PLT 672 LIP2 L85MM HP 672-687412 ; POR ROLLER TRANSFER PLATE
    
Part # 10138178
BDI # 21473872
Features
        
                            Roller Width - Inch:
                            
                                2.66
                        
        
                            Roller Width - Millimeter:
                            
                                67.564
                        
        
                            Series:
                            
                                672
                        
        
                            Length - Feet:
                            
                                0.139
                        
        
                            Height - Millimeter:
                            
                                22.352
                        
        
                            Roller Diameter - Millimeter:
                            
                                10.922
                        
        
                            Roller Diameter - Inch:
                            
                                0.43
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Acetal
                        
        
                            Other Features:
                            
                                Side Module with Nose | Stainless Steel Roller Shaft
                        
        
Features
        
                            Roller Width - Inch:
                            
                                3.23
                        
        
                            Series:
                            
                                657
                        
        
                            Bearing Type:
                            
                                Sleeve Bearing
                        
        
                            Roller Diameter - Millimeter:
                            
                                59.944
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Shaft Dia/Bore - Millimeter:
                            
                                12.7
                        
        
                            Shaft Dia/Bore - Inch:
                            
                                0.5
                        
        
                            Roller Type:
                            
                                Double
                        
        
                            Roller Material:
                            
                                Acetal
                        
        
                            Other Features:
                            
                                White | Grey Rubber Outer Surface
                        
        
672-687412
        
            Description
            
            672-687412 ROLLER TRANSFER PLATE ; END TRNSFR MODULE 2 AXLE 3.35IN TOTAL WD
    
Part # 672-687412
BDI # 24629414
Features
        
                            Roller Width - Inch:
                            
                                2.66
                        
        
                            Roller Width - Millimeter:
                            
                                67.564
                        
        
                            Series:
                            
                                672
                        
        
                            Length - Feet:
                            
                                0.139
                        
        
                            Height - Millimeter:
                            
                                22.352
                        
        
                            Roller Diameter - Millimeter:
                            
                                10.922
                        
        
                            Roller Diameter - Inch:
                            
                                0.43
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Roller Material:
                            
                                Acetal
                        
        
                            Other Features:
                            
                                Side Module with Nose | Stainless Steel Roller Shaft