611-21224-01
Description
611 21224 01 ; POR ROLL 4X63STL G/SL F/S D
Part # 611-21224-01
BDI # 18141494
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
1524
Product Name:
Roller
60-GD6056-01
Description
60 GD6056 01 ; POR IDLER P/A 4.5DRP DSCRUB R/G
Part # 60-GD6056-01
BDI # 18141091
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 16 Disc
Mounting Method:
Top Mount
60-GD6040-01
Description
60-GD6040-01 RTN D 4.5 DRP ST RG ; IDLER NON RETURNABLE
Part # 60-GD6040-01
BDI # 18141086
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
611-21044-01
Description
611-21044-01 BELT CONVEYOR ROLLER ; POR 6X63SPL G/SL REG-D NON RETURNABLE
Part # 611-21044-01
BDI # 18141481
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Belt Width - Millimeter:
1524
Product Name:
Roller
60-GD5043-01
Description
60-GD5043-01 RTN D 4.5 DRP RBDSC RG ; POR IDLER NON RETURNABLE
Part # 60-GD5043-01
BDI # 18141081
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Sealed | 16 Disc
Mounting Method:
Top Mount