611-21227-01PT
Description
611-21227-01PT IDLER ROLLER ; 5" DIA 11" L SEALED CEMA C
Part # 0628813
BDI # 18141497
Features
Roller Width - Inch:
11
Roller Width - Millimeter:
279.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Sealed
Belt Width - Millimeter:
0
Product Name:
Roller
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
30-GC6300-02
Description
30-GC6300-02 SEALED TROUGHING IDLER ; 35TRGH ST EQ F/S
Part # 0628789
BDI # 18139936
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
Features
Roller Width - Inch:
11
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount