Page 1 of 15

Next

Compare
30-GB5302-20

COMPARE

30-GB5302-20

Description
30 GB5302 20 ; POR IDLER 35TRGH IMP EQ R/G B+

REXNORD

Part # 30-GB5302-20

BDI # 18140204

Features

Roller Width - Inch: 11
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
30-GB4210-02

COMPARE

30-GB4210-02

Description
30 GB4210 02 ; POR IDLER 20 A/S STEEL EQ F/S B+

REXNORD

Part # 30-GB4210-02

BDI # 18140188

Features

Roller Width - Inch: 11
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Actuating Shoe | Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
30-GB4212-01

COMPARE

30-GB4212-01

Description
30 GB4212 01 ; POR IDLER 20 P/A STEEL EQ R/G B+

REXNORD

Part # 30-GB4212-01

BDI # 18140189

Features

Roller Width - Inch: 11
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
611-21227-01PT

COMPARE

611-21227-01PT

Description
611-21227-01PT ; 5" DIA ROLL 11" L SEALED CEMA C

REXNORD

Part # 611-21227-01PT

BDI # 18141497

Features

Roller Width - Inch: 11
Roller Width - Millimeter: 279.4
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Sealed
Belt Width - Millimeter: 0
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
30-GB4210-01

COMPARE

30-GB4210-01

Description
30 GB4210 01 ; POR IDLER 20 A/S STEEL EQ R/G B+

REXNORD

Part # 30-GB4210-01

BDI # 18140187

Features

Roller Width - Inch: 11
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Other Features: Actuating Shoe
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY