24S712-R
        
            Description
            
            24S712-R SECTIONAL SCREW, 24"X3-7/16"X11'-8" RH (SMARTCATALOG)
    
Part # 24S712-R
BDI # 26374346
Features
        
                            Length - Feet:
                            
                                11.667
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Pitch:
                            
                                24
                        
        
                            Coupling Diameter - Inch:
                            
                                3.438
                        
        
                            Coupling Diameter - Millimeter:
                            
                                87.325
                        
        
                            Screw Diameter - Millimeter:
                            
                                609.6
                        
        
                            Screw Diameter - Inch:
                            
                                24
                        
        
                            Direction:
                            
                                Right
                        
        
                            Product Name:
                            
                                Conveyor Screw
                        
        
                            Product Type:
                            
                                Sectional
                        
        
24SQ724-L-G
        
            Description
            
            24SQ724-L-G CONVEYOR SCREW ; 24IN X 24P RH 9FT OAL 17IN L INT COLLAR
    
Part # 24SQ724-L-G
BDI # 25945876
Features
        
                            Length - Feet:
                            
                                11.667
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Pitch:
                            
                                24
                        
        
                            Other Features:
                            
                                Quick Detachable
                        
        
                            Coupling Diameter - Inch:
                            
                                3.438
                        
        
                            Coupling Diameter - Millimeter:
                            
                                87.325
                        
        
                            Screw Diameter - Millimeter:
                            
                                609.6
                        
        
                            Screw Diameter - Inch:
                            
                                24
                        
        
                            Direction:
                            
                                Left
                        
        
                            Product Name:
                            
                                Conveyor Screw
                        
        
20SF624-R
        
            Description
            
            20SF624-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE
    
Part # 20SF624-R
BDI # 617206
Features
        
                            Length - Feet:
                            
                                11.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Pitch:
                            
                                20
                        
        
                            Other Features:
                            
                                Steel Plate | Spiral or Helix
                        
        
                            Coupling Diameter - Inch:
                            
                                3
                        
        
                            Coupling Diameter - Millimeter:
                            
                                76.2
                        
        
                            Screw Diameter - Millimeter:
                            
                                508
                        
        
                            Screw Diameter - Inch:
                            
                                20
                        
        
                            Direction:
                            
                                Right
                        
        
                            Product Name:
                            
                                Flight
                        
        
20S724-R
        
            Description
            
            20S724-R SECTIONAL SCREW ; 20"X3-7/16"X11'-8" RH
    
Part # 20S724-R
BDI # 21581287
Features
        
                            Length - Feet:
                            
                                11.667
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Pitch:
                            
                                20
                        
        
                            Coupling Diameter - Inch:
                            
                                3.438
                        
        
                            Coupling Diameter - Millimeter:
                            
                                87.325
                        
        
                            Screw Diameter - Millimeter:
                            
                                508
                        
        
                            Screw Diameter - Inch:
                            
                                20
                        
        
                            Direction:
                            
                                Right
                        
        
                            Product Name:
                            
                                Conveyor Screw
                        
        
                            Product Type:
                            
                                Sectional
                        
        
20SF616-R
        
            Description
            
            20SF616-R SECTIONAL FLIGHT ONLY ; 20" X 20" SIZE
    
Part # 20SF616-R
BDI # 617205
Features
        
                            Length - Feet:
                            
                                11.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Pitch:
                            
                                20
                        
        
                            Other Features:
                            
                                Steel Plate | Spiral or Helix
                        
        
                            Coupling Diameter - Inch:
                            
                                3
                        
        
                            Coupling Diameter - Millimeter:
                            
                                76.2
                        
        
                            Screw Diameter - Millimeter:
                            
                                508
                        
        
                            Screw Diameter - Inch:
                            
                                20
                        
        
                            Direction:
                            
                                Right
                        
        
                            Product Name:
                            
                                Flight