4CH2262
        
            Description
            
            4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH
    
Part # 4CH2262
BDI # 619391
Features
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                3.625
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                92.075
                        
        
                            Series:
                            
                                226
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                5
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1
                        
        
                            Shaft Diameter - Millimeter:
                            
                                25.4
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                4
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                101.6
                        
        
                            Series:
                            
                                220
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                184.15
                        
        
                            Other Features:
                            
                                4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
                        
        
                            Length - Inch:
                            
                                7.25