9CH2163
        
            Description
            
            9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE
    
Part # 9CH2163
BDI # 625730
Features
        
                            Shaft Diameter - Inch:
                            
                                1.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.1
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                155.575
                        
        
                            Series:
                            
                                216
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                254
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
                        
        
                            Length - Inch:
                            
                                10
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.1
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.375
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                161.925
                        
        
                            Series:
                            
                                220
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                342.9
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
                        
        
                            Length - Inch:
                            
                                13.5
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.1
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                7.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                180.975
                        
        
                            Series:
                            
                                19B
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                342.9
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
                        
        
                            Length - Inch:
                            
                                13.5
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                1.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.1
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                155.575
                        
        
                            Series:
                            
                                216
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                254
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Diameter | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
                        
        
                            Length - Inch:
                            
                                10
                        
        
9CH2263-O
        
            Description
            
            9CH2263-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH
    
Part # 9CH2263-O
BDI # 625738
Features
        
                            Shaft Diameter - Inch:
                            
                                1.5
                        
        
                            Shaft Diameter - Millimeter:
                            
                                38.1
                        
        
                            Mounting Flange to Center of Bearing - Inch:
                            
                                6.125
                        
        
                            Bearing Included Yes/No:
                            
                                No
                        
        
                            Mounting Flange to Center of Bearing - Millimeter:
                            
                                155.575
                        
        
                            Series:
                            
                                226
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length - Millimeter:
                            
                                254
                        
        
                            Other Features:
                            
                                9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
                        
        
                            Length - Inch:
                            
                                10
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter