VG-BP-R200T-B58-S

COMPARE

VG-BP-R200T-B58-S

Description
VG-BP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD

SYSTEM PLAST

Part # VG-BP-R200T-B58-S

BDI # 342544

Features

Size: 5/8-11 Thread
Used For: For Adjustable Levelers
Part Description: Bipod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 2 Inch Tube
Product Name: Bipod Base

Price Inventory : Available to order
Loading Price
QTY
VG-TP-R200-B58-S

COMPARE

VG-TP-R200-B58-S

Description
VG-TP-R200-B58-S CONVEYOR SUPPORT BASE ; NON-RETURNABLE

SYSTEM PLAST

Part # VG-TP-R200-B58-S

BDI # 342553

Features

Size: 5/8-11 Thread
Used For: For Conveyor or Machinery Support
Part Description: Tripod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: For 2 Inch Pipe | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Product Name: Tripod Base

Price Inventory : Available to order
Loading Price
QTY
VG-BP-R150-B58-S

COMPARE

VG-BP-R150-B58-S

Description
VG-BP-R150-B58-S CONVEYOR SUPPORT BASE ; FOR 1-1/2" PIPE W/ 5/8-11 THREAD

SYSTEM PLAST

Part # VG-BP-R150-B58-S

BDI # 342543

Features

Size: 5/8-11 Thread
Used For: For Adjustable Levelers
Part Description: Bipod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Pipe
Product Name: Bipod Base

Price Inventory : Available to order
Loading Price
QTY
VG-BPT-R150-R125-B58-S

COMPARE

VG-BPT-R150-R125-B58-S

Description
VG-BPT-R150-R125-B58-S CONV SUPPORT BASE ; NON-RETURNABLE

SYSTEM PLAST

Part # VG-BPT-R150-R125-B58-S

BDI # 342546

Features

Size: 5/8-11 Thread
Used For: For Adjustable Levelers
Part Description: Bipod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Pipe X 1-1/4 Inch Pipe
Product Name: Bipod Base

Price Inventory : Available to order
Loading Price
QTY
VG-TP-R200T-B58-S

COMPARE

VG-TP-R200T-B58-S

Description
VG-TP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD

SYSTEM PLAST

Part # VG-TP-R200T-B58-S

BDI # 342552

Features

Size: 5/8-11 Thread
Used For: For Conveyor or Machinery Support
Part Description: Tripod Base
Inch - Metric: Inch
Material: Polyamide

Other Features: For 2 Inch Tube | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Product Name: Tripod Base

Price Inventory : Available to order
Loading Price
QTY