VG-BP-R200T-B58-S
Description
VG-BP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD
Part # VG-BP-R200T-B58-S
BDI # 342544
Features
Size:
5/8-11 Thread
Used For:
For Adjustable Levelers
Part Description:
Bipod Base
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 2 Inch Tube
Product Name:
Bipod Base
VG-TP-R200-B58-S
Description
VG-TP-R200-B58-S CONVEYOR SUPPORT BASE ; NON-RETURNABLE
Part # VG-TP-R200-B58-S
BDI # 342553
Features
Size:
5/8-11 Thread
Used For:
For Conveyor or Machinery Support
Part Description:
Tripod Base
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
For 2 Inch Pipe | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Product Name:
Tripod Base
VG-BP-R150-B58-S
Description
VG-BP-R150-B58-S CONVEYOR SUPPORT BASE ; FOR 1-1/2" PIPE W/ 5/8-11 THREAD
Part # VG-BP-R150-B58-S
BDI # 342543
Features
Size:
5/8-11 Thread
Used For:
For Adjustable Levelers
Part Description:
Bipod Base
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Pipe
Product Name:
Bipod Base
VG-BPT-R150-R125-B58-S
Description
VG-BPT-R150-R125-B58-S CONV SUPPORT BASE ; NON-RETURNABLE
Part # VG-BPT-R150-R125-B58-S
BDI # 342546
Features
Size:
5/8-11 Thread
Used For:
For Adjustable Levelers
Part Description:
Bipod Base
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Pipe X 1-1/4 Inch Pipe
Product Name:
Bipod Base
VG-TP-R200T-B58-S
Description
VG-TP-R200T-B58-S CONVEYOR SUPPORT BASE ; FOR 2" TUBE W/ 5/8-11 THREAD
Part # VG-TP-R200T-B58-S
BDI # 342552
Features
Size:
5/8-11 Thread
Used For:
For Conveyor or Machinery Support
Part Description:
Tripod Base
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
For 2 Inch Tube | Threaded Nickel Plated Brass Inserts For Adjustable Levelers | Stainless Steel Hardware Included
Product Name:
Tripod Base