4CH2262
Description
4CH2262 BEARING HANGER ; 226 SERIES 5" LEN 3-1/2" WIDTH
Part # 4CH2262
BDI # 619391
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
3.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
92.075
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
127
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
5
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
4
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
101.6
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
184.15
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
7.25
ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
569-605922
Description
569-605922 TRANSFER PLATE END MODULE ; POR NON-RETURNABLE
Part # 1500995
BDI # 18141366
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
569
Length - Feet:
0.12
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft