Page 1 of 27

Next

Compare
10CH704

COMPARE

10CH704

Description
10CH704 BEARING HANGER ; 10" X 2" 70

MARTIN SPROCKET & GR

Part # 10CH704

BDI # 613988

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 70
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 11

Price Inventory : In stock
Loading Price
QTY
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
9CH2164-O

COMPARE

9CH2164-O

Description
9CH2164-O BEARING HANGER ; 9" X 2" 216 -OIL

MARTIN SPROCKET & GR

Part # 9CH2164-O

BDI # 625732

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 216
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
9CH2163

COMPARE

9CH2163

Description
9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE

MARTIN SPROCKET & GR

Part # 9CH2163

BDI # 625730

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 155.575

Series: 216
Inch - Metric: Inch
Length - Millimeter: 254
Other Features: 9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 10

Price Inventory : Available to order
Loading Price
QTY
9CH2204-O

COMPARE

9CH2204-O

Description
9CH2204-O BEARING HANGER ; 9" X 2" 220 -OIL

MARTIN SPROCKET & GR

Part # 9CH2204-O

BDI # 625736

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 220
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY