SS23Q40H56
Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS23Q40H56
BDI # 20512851
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343317
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.88
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349611
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.31
726-10-H
Description
726-10-H WORM SPEED REDUCER ; NON-RETURNABLE CI SOLID SHFT
Part # 51739
BDI # 171253
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343188
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
F721-20-B5-H
Description
F721-20-B5-H WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51964
BDI # 171477
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343584
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06