CHHJ-6135DCY-104 IL0306786
Description
CHHJ-6135DCY-104 IL0306786 GEARMOTOR ; HORZ SHFT FOOT HSG 6135 FRAME
Part # CHHJ-6135DCY-104 IL0306786
BDI # 21563728
Features
Mounting Frame:
6135
Nominal Max Input Rating:
2.47HP
Nominal Max Output RPM:
16.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
15.63
Overall Width - Inch:
12.99