Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
56.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
E190-E458
Description
E190-E458 GEARMOTOR ; 36.6:1 RATIO 6 FRAME 45RPM RIGHT ANGLE
Part # E190-E458
BDI # 21472535
CBN-3501-S-B3-5-U-215TC
Description
CBN-3501-S-B3-5-U-215TC GEARMOTOR ; 5:1 RATIO
Part # CBN-3501-S-B3-5-U-215TC
BDI # 25170768