0259-00136
Description
HERA35 KIT PLUG-IN SHAFT 18 SGL ; NON-RETURNABLE
Part # 0259-00136
BDI # 475748
Features
Inch - Metric:
Inch
Other Features:
Cast Iron | 0.875" Shaft Diameter | 7.28" Overall Length
Part Type:
Plug-In Shaft Kit
Features
Inch - Metric:
Inch
Other Features:
Stainless Steel | Bottom Mount | 7" Length X 5.75" Width X 0.69" Height
Part Type:
T-Base Mounting Kit
600 1/1 D E SP
Description
600 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03407
BDI # 476518
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.219
Overall Width - Inch:
9.75
SSHERA35ES 29.10 56C 1.438
Description
SSHERA35ES 29.10 56C 1.438 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RIGHT ANGL SS
Part # 0250-56853
BDI # 21437453
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
60.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
High-Efficiency | Sleeve Type Hollow Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.69
Features
Inch - Metric:
Inch
Other Features:
Cast Iron | Bottom Mount | 10" Length X 7.5" Width X 1" Height
Part Type:
T-Base Mounting Kit