HF718-30-B5-H-P16

COMPARE

HF718-30-B5-H-P16

Description
HF718-30-B5-H-P16 WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 63020

BDI # 175840

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343996
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY