154UH10 010
Description
154UH10 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XC1132
BDI # 351099
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363073
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
FA77/G DRN100LM4/BE5HR/TH 108.46:1
Description
FA77/G DRN100LM4/BE5HR/TH 108.46:1 ; GEARMOTOR
Part # FA77/G DRN100LM4/BE5HR/TH 108.46:1
BDI # 25069052
SA57/T DRS71M4/ASB8 94.08:1
Description
SA57/T DRS71M4/ASB8 94.08:1 GEARMOTOR ; Q940492
Part # SA57/T DRS71M4/ASB8 94.08:1
BDI # 25069061
FA87/G DRS100M4BE5HR/AFQ5 68.4:1
Description
FA87/G DRS100M4BE5HR/AFQ5 68.4:1 ; Q103294 GEARMOTOR
Part # FA87/G DRS100M4BE5HR/AFQ5 68.4:1
BDI # 25069063
KA47/T DRN80M4/AFQ8 104.37:1
Description
KA47/T DRN80M4/AFQ8 104.37:1 GEARMOTOR ; Q378083
Part # KA47/T DRN80M4/AFQ8 104.37:1
BDI # 25069056