PX60 TL 1310
Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB
Part # 010602
BDI # 239710
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.687
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Features
Component:
Element
Width - Millimeter:
66.675
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
2.625
PX60 PARA-FLEX ELEMENT
Description
PX60 PARA-FLEX ELEMENT ; 6-1/2" OD ELASTOMERIC TYPE RUBBER
Part # 011106
BDI # 239803
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs