05UWAQ2AB12.A_C ULTRAMITE
Description
05UWAQ2AB12.A_C ULTRAMITE GEARMOTOR ; 4760477 HELICAL BEVEL
Part # 5300373
BDI # 18103227
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.39
07UBBQ3A11.A_E ULTRAMITE 11
Description
07UBBQ3A11A1E ULTRAMITE 2 GEARMOTOR ; 4766052 HELICAL BEVEL
Part # 5300376
BDI # 18103510
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.14
1425WB3S 10 OMNIBOX
Description
1425WB3S 10 OMNIBOX WORM REDUCER ; 4732849 POR
Part # 1425WB3S 10 OMNIBOX
BDI # 24130773
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.67
0796977 2060FC2B-11.26 ULTRAMAX
Description
2060FC2B-11.26 ULTRAMAX SPEED REDUCER ; 796977
Part # 0796977 2060FC2B-11.26 ULTRAMAX
BDI # 21575843
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2040FC2A-11.03 ULTRAMAX
Description
2040FC2A-11.03 ULTRAMAX SPEED REDUCER ; 781165
Part # 2040FC2A-11.03 ULTRAMAX
BDI # 21920433
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15