205UCBN4A500 A_A ULTRAMITE 4
Description
205UCBN4A500 A-A ULTRAMITE 4 ; SPEED REDUCER
Part # 205UCBN4A500 A_A ULTRAMITE 4
BDI # 21509396
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
3.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Quadruple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.06
Overall Width - Inch:
8.03
1800WXW1A500 OMNIBOX
Description
1800WXW1A500 OMNIBOX WORM REDUCER ; 4754606 POR
Part # 1800WXW1A500 OMNIBOX
BDI # 24135841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1800WUW1A500 OMNIBOX
Description
1800WUW1A500 OMNIBOX WORM REDUCER ; 4706395 POR
Part # 1800WUW1A500 OMNIBOX
BDI # 24135755
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12