Page 1 of 8

Next

Compare
1325WBWM1S200-AA OMNIBOX

COMPARE

1325WBWM1S200-AA OMNIBOX

Description
1325WBWM1S200-AA OMNIBOX WORM REDUCER ; 4754603 POR

FALK

Part # 1325WBWM1S200-AA OMNIBOX

BDI # 24131101

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 16.01

Price Inventory : Available to order
Loading Price
QTY
1154WBM2S20-AA OMNIBOX

COMPARE

1154WBM2S20-AA OMNIBOX

Description
1154WBM2S20-AA OMNIBOX WORM REDUCER ; 4732809 POR

FALK

Part # 1154WBM2S20-AA OMNIBOX

BDI # 24123244

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 7.13

Price Inventory : Available to order
Loading Price
QTY
1325WBM2S5 AC OMNIBOX

COMPARE

1325WBM2S5 AC OMNIBOX

Description
1325WBM2S5 AC OMNIBOX WORM REDUCER ; 4732816 POR

FALK

Part # 1325WBM2S5 AC OMNIBOX

BDI # 24129913

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 11.83

Price Inventory : Available to order
Loading Price
QTY
1525WO-2S-20 OMNIBOX

COMPARE

1525WO-2S-20 OMNIBOX

Description
1525WO-2S-20 OMNIBOX WORM REDUCER ; 4732850 POR

FALK

Part # 1525WO-2S-20 OMNIBOX

BDI # 24132238

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 133.35
Nominal Center Distance - Inch: 5.25
Other Features: Single Reduction | Worm on Top | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
1700WOF2S15-AE OMNIBOX

COMPARE

1700WOF2S15-AE OMNIBOX

Description
1700WOF2S15-AE OMNIBOX WORM REDUCER ; 4732839 POR

FALK

Part # 1700WOF2S15-AE OMNIBOX

BDI # 24135119

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 177.8
Nominal Center Distance - Inch: 7
Other Features: Single Reduction | Worm on Top | Flange Mounted Electric Motor | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 27.37

Price Inventory : Available to order
Loading Price
QTY