204UCBN2A36 A-B ULTRAMITE 35.25:1
Description
204UCBN2A36 A-B ULTRAMITE 35.25:1 ; GEAR DRIVE
Part # 204UCBN2A36 A-B ULTRAMITE 35.25:1
BDI # 21575841
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
12.07
Overall Width - Inch:
8.03
204UCBN2A36 A_A ULTRAMITE 35
Description
204UCBN2A36 A-A ULTRAMITE 35 REDUCER ; MTO POR 4767417 NON RETURNABLE
Part # 204UCBN2A36 A_A ULTRAMITE 35
BDI # 21490194
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
12.13
Overall Width - Inch:
8.03