11000WU2AS40 OMNIBOX
Description
11000WU2AS40 OMNIBOX WORM REDUCER ; 4732804 POR
Part # 11000WU2AS40 OMNIBOX
BDI # 24136077
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
2060FC3B-38.46 ULTRAMAX
Description
2060FC3B-38.46 ULTRAMAX SPEED REDUCER ; 796983
Part # 2060FC3B-38.46 ULTRAMAX
BDI # 21917796
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4
2050FZ3A-37.57 210T ULTRAMAX
Description
2050FZ3A-37.57 210T ULTRAMAX SPEED RED ; 6760467 37.57:1 RATIO 210T
Part # 2050FZ3A-37.57 210T ULTRAMAX
BDI # 22108077
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 210T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
2090FC3B-39.51 ULTRAMAX
Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 797128
Part # 2090FC3B-39.51 ULTRAMAX
BDI # 21917826
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
33.66
Overall Width - Inch:
26
2070FC3B-37.83 ULTRAMAX
Description
2070FC3B-37.83 ULTRAMAX SPEED REDUCER ; 796863
Part # 2070FC3B-37.83 ULTRAMAX
BDI # 21917808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
27.28
Overall Width - Inch:
21