03UWAQ2AB90.A_B ULTRAMITE

COMPARE

03UWAQ2AB90.A_B ULTRAMITE

Description
03UWAQ2AB90.A_B ULTRAMITE GEARMOTOR ; POR 4760351 HELICAL BEVEL

FALK

Part # 5300322

BDI # 18149167

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 8.23

Price Inventory : Available to order
Loading Price
QTY
03UWAQ2AB90.A_A ULTRAMITE

COMPARE

03UWAQ2AB90.A_A ULTRAMITE

Description
03UWAQ2AB90.A_A ULTRAMITE GEARMOTOR ; POR 4760350 HELICAL BEVEL

FALK

Part # 5300321

BDI # 18149166

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 8.73

Price Inventory : Available to order
Loading Price
QTY