PHP 42-14M-115TB
Description
PHP 42-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-115TB
BDI # 1289770
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed
PHP 42-14M-170TB
Description
PHP 42-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-170TB
BDI # 1289790
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
202
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed
PHP 42-14M-55TB
Description
PHP 42-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-55TB
BDI # 1289720
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed
PHP 42-14M-85TB
Description
PHP 42-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-85TB
BDI # 1289745
Features
Pitch Diameter - Inch:
7.133
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
181.17
Mounting Method:
Bushed
PHP 42-14M-40TB
Description
PHP 42-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 42-14M-40TB
BDI # 1289692
Features
Pitch Diameter - Inch:
7.369
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.259
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
187.17
Mounting Method:
Bushed