P25-5MGT-25-MPB
Description
P25-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095025
BDI # 1125566
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
P25-5MGT-15-MPB
Description
P25-5MGT-15-MPB SYNCHRONOUS PULLEY ; 25GROVES 5MM P 15MM W
Part # 77093025
BDI # 1125565
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
PL5-025SF090
Description
PL5-025SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54776
BDI # 173786
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
PLB5-025DF09-1/4
Description
PLB5-025DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54875
BDI # 173885
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Finished Bore
PLB5-025SF09-3/8
Description
PLB5-025SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54830
BDI # 173840
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Finished Bore