Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
30
112G-8M-21-2517
Description
112G-8M-21-TL2517 SYNCHRONOUS PULLEY ; 8M SERIES 112T TAPERLOCK
Part # 20839766
BDI # 21506837
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 Millimeter
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
578258
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed