Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3TB136
Description
3TB136 V-BELT PULLEY SHEAVE ; 3 GROOVES 13.95" OD BUSHED SPLIT TAPER B
Part # 1002765
BDI # 328537
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14389
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
4 B 154 SF
Description
4 B 154 SF V-BELT SHEAVE ; 4 GROOVES 15-3/4" OD BUSHED
Part # 4 B 154 SF
BDI # 619149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580641
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
1 B 136 TB
Description
1 B 136 TB V-BELT SHEAVE ; 1GR B 13.6" PD BORED FOR 2517 BUSHING
Part # 1 B 136 TB
BDI # 21974721
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
1