24BS13 X 1-1/2
Description
24BS13 X 1-1/2 ROLLER CHAIN SPROCKET ; 24 ANSI 13 TEETH 1-1/2" BORE
Part # 24BS13 X 1-1/2
BDI # 23538005
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Finished Bore
24BS27 X 85MM
Description
24BS27 X 85MM ROLLER CHAIN SPROCKET ; 24 ANSI 27 TEETH 85MM BORE
Part # 24BS27 X 85MM
BDI # 23537953
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Finished Bore
24B10 20MM KW/2SS
Description
24B10 20MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1.5IN PITCH
Part # 24B10 20MM KW/2SS
BDI # 21515787
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.517
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
24C24 X 3IN 3/4X3/8 KW 2SS
Description
24C24 X 3IN 3/4X3/8 KW 2SS SPROCKET ; MTO 24C24X3IN KW3/4X3/8 2SS
Part # 24C24 X 3IN 3/4X3/8 KW 2SS
BDI # 21834601
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
24C24 3IN BORE 3/4X3/8KW 2SS HT
Description
24C24 3IN BORE 3/4X3/8KW 2SS HT SPROCKET
Part # 24C24 3IN BORE 3/4X3/8KW 2SS HT
BDI # 22885739
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore