GP233002

COMPARE

GP233002

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # GP233002

BDI # 128528

Features

Mounting Frame: 23-BA
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 27.432
Nominal Center Distance - Inch: 1.08
Other Features: Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.73

Price Inventory : Available to order
Loading Price
QTY
GP7404

COMPARE

GP7404

Description
NOT AVAILABLE IN CANADA

BALDOR-RELIANCE

Part # GP7404

BDI # 128561

Features

Mounting Frame: 24-JK
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Permanent Magnet DC Motor | Bronze Gearing | Ball Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY