2050FC2A-3.283 ULTRAMAX
Description
2050FC2A-3.283 ULTRAMAX SPEED REDUCER ; 781178
Part # 2050FC2A-3.283 ULTRAMAX
BDI # 21917774
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
09UCBN2A3.6N_ ULTRAMITE 3.68
Description
09UCBN2A3.6N- ULTRAMITE 3.68 ; SPEED REDUCER
Part # 09UCBN2A3.6N_ ULTRAMITE 3.68
BDI # 21509116
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
25.98
Overall Width - Inch:
14.65
204UCFN2A3.6 A_D ULTRAMITE 3
Description
204UCFN2A3.6 A-D ULTRAMITE 3 GEAR DRIVE
Part # 204UCFN2A3.6 A_D ULTRAMITE 3
BDI # 21490231
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.3
Overall Width - Inch:
9.84
204UCBN2A3.6 N ULTRAMITE 3.5
Description
204UCBN2A3.6 N ULTRAMITE 3.5 GEAR DRIVE
Part # 204UCBN2A3.6 N ULTRAMITE 3.5
BDI # 21490193
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
500
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8.03