8 C 80 R
Description
8 C 80 R V-BELT SHEAVE ; 8GR B 8" PD BORED FOR R1 BUSHING
Part # 8 C 80 R
BDI # 21977012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 B 80 R
Description
8 B 80 R V-BELT SHEAVE ; 8GR B 8" PD BORED FOR R1 BUSHING
Part # 8 B 80 R
BDI # 21976958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 86 R
Description
8 B 86 R V-BELT SHEAVE ; 8GR B 8.6" PD BORED FOR R1 BUSHING
Part # 8 B 86 R
BDI # 21976960
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 C 102 R
Description
8 C 102 R V-BELT SHEAVE ; 8GR B 10.2" PD BORED FOR R1 BUSHING
Part # 8 C 102 R
BDI # 21976968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
6 C 140 R
Description
6 C 140 R V-BELT SHEAVE ; 6GR C 14" PD BORED FOR R1 BUSHING
Part # 6 C 140 R
BDI # 21975206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6