Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 7/8
Global Part Number GPN:
671973
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
12
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B1 | Minimum Bore 5/8
Global Part Number GPN:
671441
Pressure Angle:
14.5
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577414
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
W1928M22-E
Description
W1928M22-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1928M22-E
BDI # 612895
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578026
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
W1928M12-SF
Description
W1928M12-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1928M12-SF
BDI # 612894
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578025
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed