8MX42S36-2012
Description
8MX42S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 36MMW BORED 2012 BUSH
Part # 8MX42S36-2012
BDI # 21977238
Features
Pitch Diameter - Inch:
0.166
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.163
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.211
Mounting Method:
Bushed
50SDS42
Description
50SDS42 ROLLER CHAIN SPROCKET ; 5/8" P 42T BORE FOR SDS BUSHING
Part # 50SDS42
BDI # 622142
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31026
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
35BTB42
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Part # 35BTB42
BDI # 618893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32031
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Simplex Type
Global Part Number GPN:
570357
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
42XL037
Description
42XL037 SYNCHRONOUS BELT PULLEY ; 1/5" PITCH 42T 3/8" W ROUGH BORE
Part # 42XL037
BDI # 620760
Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573855
Pitch Diameter - Millimeter:
67.91
Mounting Method:
Rough Bore