2 3V 600 SH
Description
2 3V 600 SH V-BELT SHEAVE ; 2 GROOVES 6" OD BUSHED
Part # 2 3V 600 SH
BDI # 616553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581013
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.313
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
08BTB24H
Description
08BTB24H ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T HT BORE FOR 1610 BUSHING
Part # 08BTB24H
BDI # 613356
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569139
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
21L050
Description
21L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 21L050
BDI # 617617
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573904
Pitch Diameter - Millimeter:
63.67
1210 28MM
Description
1210 28MM TAPERED BUSHING ; 28MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 28MM
BDI # 615260
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
463845
Bushing Series:
1210