5B136SF
Description
5B136SF CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SF BUSHING CAST IRON
Part # 5B136SF
BDI # 17109581
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
1/3V1060SDS
Description
1/3V1060SDS DEEP WEDGE SHEAVE ; 1 GROOVE 10.6" OD
Part # 1/3V1060SDS
BDI # 17103325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
1
2/5V1870SF
Description
2/5V1870SF DEEP WEDGE SHEAVE ; 2 GROOVES 18.7" OD
Part # 2/5V1870SF
BDI # 17105273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
3/5V1250E
Description
3/5V1250E DEEP WEDGE SHEAVE ; 3 GROOVES 12.5" OD
Part # 3/5V1250E
BDI # 17107041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
4B110SK
Description
4B110SK CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SK BUSHING CAST IRON
Part # 4B110SK
BDI # 17108778
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4