C 2080-HR
Description
C 2080-HR RIVETED CHAIN ; ANSI DOUBLE PITCH
Part # ANSI C 2080-HR
BDI # 18253534
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Thread Size:
7.066-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.104
Nominal Thickness - Millimeter:
28.042
80-HR PREMIUM
Description
80-HR PREMIUM RIVETED CHAIN ; ANSI HEAVY DUTY
Part # 80-HR PREMIUM
BDI # 20458104
H40B28X1 1/4
Description
H40B28X1-1/4 FINISHED BORE SPROCKET ; B TYPE
Part # H40B28X1-1/4
BDI # 18254720