PHS 24B-1BH25
Description
PHS 24B-1BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1BH25
BDI # 1286950
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
PHS 12B-3BH25
Description
PHS 12B-3BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3BH25
BDI # 1286195
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
PHP 25XH400RSB
Description
PHP 25XH400RSB PULLEY ; NON-RETURNABLE
Part # PHP 25XH400RSB
BDI # 1289529
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
119
Face Width - Inch:
4.685
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Rough Bore
PHS 10B-3BH25
Description
PHS 10B-3BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-3BH25
BDI # 24759257
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 08B-1BH25
Description
PHS 08B-1BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH25
BDI # 1285095
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore