P168-14MGT-170
Description
P168-14MGT-170 SYNCHRONOUS PULLEY ; 168GROVES 14MM P 170MM W
Part # 77117168
BDI # 1125489
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P16814M170-6050
Description
168-14M-170-6050 SPROCKET ; HTS TB 170 6050
Part # P16814M170-6050
BDI # 610080
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577761
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
14MPC-168S-90-6050
Description
14MPC-168S-90-6050 SYNCHRONOUS PULLEY
Part # 14MPC168S90
BDI # 984542
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX168S90-6050
Description
14MX168S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 90MMW BORE 6050 BUSH
Part # 14MX168S90-6050
BDI # 21982235
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
90